missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Standing Height Base Cabinet, 2 Door
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
Supplier: Mopec LC10348
Description
Construction
- Solid Steel inset doors
- All door cabinets have 1 adjustable shelf
- Includes 1 standing height base cabinet with 2 doors
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC103-30: 30.0 in. L x 22.0 in. W x 35.1 in. H
- LC103-36: 36.0 in. L x 22.0 in. W x 35.1 in. H
- LC103-42: 42.0 in. L x 22.0 in. W x 35.1 in. H
- LC103-48: 48.0 in. L x 22.0 in. W x 35.1 in. H
Specifications
| 48 in. | |
| Base Cabinet | |
| Light Gray | |
| Stainless Steel |