missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Manual, Removable-Needle, Gas Tight Syringes for GC Instruments

Catalog No. 365DLG21
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
500 μL
1 mL
5 mL
10 mL
Needle Gauge:
22s G
22 G
23 G
25 G
Needle Point Style:
90° Blunt
Bevel
Blunt
Side Hole
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Needle Point Style
365DLG21 10 μL 22 G 90° Blunt
365GLG41 50 μL 22 G 90° Blunt
365HLG51 100 μL 22 G 90° Blunt
365JLG71 500 μL 22s G Blunt
03100060 5 mL 22 G Bevel
03100062 10 mL 22 G Bevel
03100064 10 mL 22s G Side Hole
365F1931 25 μL 25 G Bevel
365J2881 500 μL 25 G Bevel
365K3041 1 mL 23 G Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 365DLG21 Supplier Thermo Scientific™ Supplier No. 365DLG21

Use Thermo Scientific™ Removable Needle Syringes for accurate and reproducible manual sample introduction into GC instruments, with or without the needle.

Get durability, clarity and accuracy from Thermo Scientific™ Manual Removable Needle Syringes. Used for manual sample injection into gas chromatography (GC) instruments with or without the needle, they provide accuracy and reproducibility that provides confidence in analytical results, time-after-time. Choose from a variety of sizes, and types. These syringes are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.


Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

Specifications

Needle Gauge 22 G
Length (Metric) 50 mm
Product Type Gas Tight LC Autosampler Syringe, Removable Needle
Disposable Reusable
Needle Point Number 365 RNL15
Quantity 1/Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style 90° Blunt
For Use With (Equipment) Rheodyne and Valco Injectors
Replacement Needle 365RNL15
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.