missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Standard Conical Bioprinting Nozzles
These Standard Conical Bioprinting Nozzles are designed fo use with Matribot™ Bioprinter. They are made from polypropylene, have a female Luer connector, and are available in 22G, 25G, and 27G.
$116.23 - $116.31
Specifications
| Product Type | Bioprinting Nozzle |
|---|---|
| Material | Polypropylene |
| Description | Feature Female Luer Connector |
| Length (English) | 1.26 in. |
| Length (Metric) | 32 mm |
| Catalog Number | Mfr. No. | Gauge | Nozzle Diameter (Metric) | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Gauge | Nozzle Diameter (Metric) | Color | Price | Quantity & Availability | |||
|
01257118
|
Corning™
6167 |
22 G | 410 μm | Blue |
Case of 50 Each for $116.23
|
|
|||
|
01257117
|
Corning™
6166 |
25 G | 250 μm | Red |
Case of 50 Each for $116.23
|
|
|||
|
01257115
|
Corning™
6165 |
27 G | 200 μm | Clear |
Case of 50 Each for $116.31
|
|
|||
Description
- Made of polypropylene
- Features a female Luer connector
- Available in 22 G, 25 G, and 27 G.
Specifications
| Bioprinting Nozzle | |
| Feature Female Luer Connector | |
| 32 mm |
| Polypropylene | |
| 1.26 in. | |
| 50 Nozzles |