missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Standard Conical Bioprinting Nozzles

Catalog No. 01257118
Change view
Click to view available options
Gauge:
22 G
25 G
27 G
Nozzle Diameter (Metric):
200 μm
250 μm
410 μm
Color:
Blue
Clear
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Nozzle Diameter (Metric) Color
01257118 22 G 410 μm Blue
01257117 25 G 250 μm Red
01257115 27 G 200 μm Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01257118 Supplier Corning™ Supplier No. 6167

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These Standard Conical Bioprinting Nozzles are designed fo use with Matribot™ Bioprinter. They are made from polypropylene, have a female Luer connector, and are available in 22G, 25G, and 27G.

  • Made of polypropylene
  • Feature a female Luer connector
  • Available in 22 G, 25 G, and 27 G.

Specifications

Color Blue
Product Type Bioprinting Nozzle
Material Polypropylene
Nozzle Diameter (Metric) 410 μm
Description Feature Female Luer Connector
Gauge 22 G
Length (English) 1.26 in.
Length (Metric) 32 mm
Quantity 50 Nozzles