missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Stainless Steel Tubing Kit

Contains (10) 5 cm and (10) 10 cm pieces of tubing

$304.73

Specifications

Type Tubing
Includes (10) 5 cm and (10) 10 cm pieces of tubing
For Use With (Application) HPLC
Overall Length (Metric) 5, 10 cm
Material Stainless Steel
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Price Quantity & Availability  
111004564
View Documents Promotion Details
MilliporeSigma™ Supelco™
502839
0.005 in. 1/16 in.
Each for $304.73
Only null left
 
Description

Description

  • Ready-to-use lengths
Specifications

Specifications

Tubing
HPLC
Stainless Steel
(10) 5 cm and (10) 10 cm pieces of tubing
5, 10 cm
Videos
SDS
Documents

Documents