missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Stainless Steel Tubing Kit

Catalog No. 111004564
Change view
Click to view available options
Diameter (English) Inner:
0.005 in.
Diameter (English) Outer:
1/16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
111004564 0.005 in. 1/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004564 Supplier MilliporeSigma™ Supelco™ Supplier No. 502839

Contains (10) 5 cm and (10) 10 cm pieces of tubing

  • Ready-to-use lengths

Specifications

Type Tubing
Includes (10) 5 cm and (10) 10 cm pieces of tubing
For Use With (Application) HPLC
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 5, 10 cm
Material Stainless Steel