missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Stainless Steel Syringe Needles
Long needles feature a female luer lock connector and beveled non-coring tip, designed for use with solvent retrieval.
Supplier: Synthware™ S386200
Description
- Long, stainless steel syringe needles
- Female luer lock connector
- Beveled non-coring tip
- Compatible with both luer slip, and luer lock syringes
- For use with solvent retrieval
Specifications
| Stainless Steel | |
| Solvent Retrieval | |
| Syringe Needle | |
| 200 mm | |
| Luer Lock/Luer Slip Syringes | |
| No |
| 0.60 mm | |
| Yes | |
| Reusable | |
| Bevel | |
| Luer Lock | |
| Non-sterile |