missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Cylindrical Closure for Test Tubes, Lanced or Unlanced
Protect your test tube samples from contamination and prevent evaporation. These Stainless Steel Cylindrical Closures are reusable and perfect for various size test tubes. Available in lanced or unlanced formats.
$2,105.75 - $2,105.75
Specifications
| Product Type | Test Tube Plug Cap |
|---|---|
| Pre-sterilized | No |
| Autoclavable | Autoclavable |
| Color | Gray |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Closure Size | Format | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Size | Format | Price | Quantity | ||||
|
01-189-104
|
Fisherbrand™
10401204 |
20 mm | Lanced |
N/A
|
|
||||
Description
- Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions
- Reduce amount of specimen evaporation by 50% compared to cotton plugging
- Withstand repeated autoclaving without loss of resiliency
- Prevents dust and microorganism buildup
- Medical grade stainless steel composition
- Available in unlanced or lanced configurations
- Available in assorted diameters (13 mm, 16 mm, 18 mm, 20 mm, 25 mm)
Specifications
| Test Tube Plug Cap | |
| Autoclavable | |
| Non-sterile |
| No | |
| Gray | |
| Reusable |