missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Class 100 Cleanroom Lab Table
FisherBrand™ Class 100 Cleanroom Lab Table, features an adjustable height range with 2-inch increments and an easy 3 minute assembly. Top is a white laminate; frame is stainless steel.
Supplier: Fisherbrand™ KSCR3060+LP
Description
- Grade 304 solid stainless steel frame
- No.4 brushed finish stainless
- Easy to clean
- Meets and exceeds SEFA
Specifications
| 25 year unconditional manufacturer warranty | |
| 30 in. | |
| 30 to 36 in. | |
| Bench Frame, legs and top | |
| 762 mm | |
| 1524 mm | |
| ANSI / BIFMA, SEFA | |
| White |
| Cleanroom Table | |
| 762 to 914 mm | |
| 30 to 36 in. (2 in. increments) | |
| 60 in. | |
| 2 in. | |
| Stainless | |
| 5,000 lb | |
| Stainless Steel (304) frame, White laminate top |