missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Class 100 Cleanroom Lab Table

Catalog No. p-7159672
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Depth (English):
24 in.
30 in.
36 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
25100479 48 in. 24 in.
25100480 60 in. 24 in.
25100481 72 in. 24 in.
25100482 48 in. 30 in.
25100483 60 in. 30 in.
25100484 72 in. 30 in.
25100485 48 in. 36 in.
25100486 60 in. 36 in.
25100487 72 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 25100479 Supplier Fisherbrand™ Supplier No. KSCR2448 + LP
Only null left

FisherBrand™ Class 100 Cleanroom Lab Table, features an adjustable height range with 2-inch increments and an easy 3 minute assembly. Top is a white laminate; frame is stainless steel.

  • Grade 304 solid stainless steel frame
  • No.4 brushed finish stainless
  • Easy to clean
  • Meets and exceeds SEFA

Specifications

Product Type Cleanroom Table
Width (English) 48 in.
Height (English) 30 to 36 in.
Width (Metric) 1219 mm
Height (Metric) 762 to 914 mm
Load Bearing Capacity (English) 5,000 lb
Warranty 25 year unconditional manufacturer warranty
Includes Bench Frame, legs and top
Increments 2 in.
Certifications/Compliance ANSI / BIFMA, SEFA
Finish Stainless
Color White
Adjustable (Height) 30 to 36 in. (2 in. increments)
Depth (English) 24 in.
Depth (Metric) 609 mm
Material Stainless Steel (304) frame, White laminate top
Show More Show Less