missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 5 cm

Use to connect the column to the detector compartment in a capillary gas chromatographic setup

$11.68 - $17.06

Specifications

Type Capillary Tubing
For Use With (Application) Gas Chromatography (GC)
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 5 cm
Material Stainless Steel
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (English) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Price Quantity & Availability  
111005297
View Documents Promotion Details
MilliporeSigma™ Supelco™
56707
0.005 in.
Each for $14.97
Only null left
 
111005300
View Documents Promotion Details
MilliporeSigma™ Supelco™
56713
0.007 in.
Each for $11.68
Only null left
 
111005301
View Documents Promotion Details
MilliporeSigma™ Supelco™
56719
0.010 in.
Each for $11.68
Only null left
 
111005302
View Documents Promotion Details
MilliporeSigma™ Supelco™
56731
0.030 in.
Each for $14.70
Only null left
 
111005287
View Documents Promotion Details
MilliporeSigma™ Supelco™
56737
0.040 in.
Each for $17.06
Only null left
 
Description

Description

Specifications

Specifications

Capillary Tubing
1/16 in.
Stainless Steel
Gas Chromatography (GC)
5 cm
Videos
SDS
Documents

Documents