missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Microscope Slide Matte Polyester Labels
Easily create chemical-resistant microscope slide labels with the StainerBondz™ polyester label material (B-481). Print almost anywhere with a Brady™ handheld label printer.
$105.85 - $158.18
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | 2011/65/EU, 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
17012135
|
Brady™
M5127481 |
26.67 mm (W) x 6.35 mm (H) |
Each for $158.18
|
|
|||||
|
17012129
|
Brady™
M5195481 |
22.86 mm (W) x 9.53 mm (H) |
Each for $109.50
|
|
|||||
|
17012167
|
Brady™
M5194481 |
22.86 mm (W) x 19.05 mm (H) |
Each for $111.95
|
|
|||||
|
17012275
|
Brady™
M597481 |
22.86 mm (W) x 22.86 mm (H) |
Each for $105.85
|
|
|||||
Description
- Available in presized shapes for commonly used slides and tissue cassettes in which superior chemical resistance is required
- Withstands the rigors of typical deparaffinization including ethanol and xylene, as well as hematoxylin and eosin slide staining processes
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Thermal Transfer | |
| Healthcare and Hospital labelling;General identification;Laboratory labelling | |
| -112°F to 266°F | |
| 0.0036 in | |
| 0.5 in. |
| 2011/65/EU, 2015/863 | |
| None | |
| Satin | |
| Polyester | |
| Non-sterile | |
| -80°C | |
| -80°C to 130°C | |
| 0.0914 mm |