missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 100 RP-18 and RP-18e Sorbents
Description
LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a Hibar™ HPLC column. For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4.6 mm |
| Includes | LiChrospher 100 RP-18 e Sorbent |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| Surface Area | 350 m²/g |
| USP Type | L1 |
| Show More |