missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SRT™-C SEC-300 Gel Filtration Guard Column, 5 μm Particle Size, Stainless Steel
Description
SRT™-C columns share with SRT™ columns the same 5 micron silica particle and the same wide range of pore sizes so you can select the pore size that will allow full access for your compound of interest.
Specifications
Specifications
| pH | 2.0 to 8.5 |
| Particle Size | 5 μm |
| Length (Metric) | 5 cm |
| Pore Size | 300 Å |
| Type | SEC HPLC Guard Column |
| Diameter (Metric) Inner | 4.6 mm |
| Material | Stainless Steel |
| Phase | Size Exclusion |
| For Use With (Application) | HPLC |
| Product Line | SRT |
SRT is a registered trademark of Sepax Technologies