missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SRT™-C SEC-300 Gel Filtration Column, 5 μm Particle Size, PEEK
Description
SRT™-C columns share with SRT™ columns the same 5 micron silica particle and the same wide range of pore sizes so you can select the pore size that will allow full access for your compound of interest.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 30 cm |
| Particle Size | 5 μm |
| pH | 2.0 to 8.5 |
| Pore Size | 300 Å |
| Stationary Phase | Hydrophilic Polymer |
| Product Line | SRT |
| Matrix | Hydrophilic Polymer Phase/Spherical Silica |
| Phase | Size Exclusion |
| Material | PEEK |
| Show More |
SRT is a registered trademark of Sepax Technologies