missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Cover Glasses
Made of the finest optical borosilicate glass, with uniform thickness and size.
Specifications
| Shape | Square |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Application) | Microscope, Histology, Cytology, Hematology, Microbiology |
| Quantity | 1 oz./Pk. |
| Catalog Number | Mfr. No. | Thickness (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thickness (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
|
12541013CA
|
Fisherbrand™
18X181.5602811T |
0.16 to 0.19 mm (#1.5) | 18 x 18 mm |
N/A
|
|
||||
|
12541015CA
|
Fisherbrand™
22X221602811T |
0.13 to 0.17 mm (#1) | 22 x 22 mm |
N/A
|
|
||||
|
12541016CA
|
Fisherbrand™
22X221.5602811T |
0.16 to 0.19 mm (#1.5) | 22 x 22 mm |
N/A
|
|
||||
|
12541017CA
|
Fisherbrand™
22X222602811T |
0.19 to 0.23 mm (#2) | 22 x 22 mm |
N/A
|
|
||||
|
12541039CA
|
Fisherbrand™
25X251602811T |
0.13 to 0.17 mm (#1) | 25 x 25 mm |
N/A
|
|
||||
|
12541040CA
|
Fisherbrand™
25X252602811T |
0.19 to 0.23 mm (#2) | 25 x 25 mm |
N/A
|
|
||||
Description
These cover glasses feature a high spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.
- Corrosion-resistant
- Made of colorless borosilicate glass
- Lint-free and ready for use
Specifications
| Square | |
| Borosilicate Glass | |
| Microscope, Histology, Cytology, Hematology, Microbiology | |
| 1 oz./Pk. |