missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Cover Glasses
Description
These cover glasses feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.
- Corrosion-resistant
- Made of colorless borosilicate glass
- Lint-free and ready for use
Specifications
Specifications
| Shape | Square |
| Material | Borosilicate Glass |
| Length (Metric) | 22 mm |
| Width (Metric) | 22 mm |
| Thickness (Metric) | 0.19 to 0.23 mm (#2) |
| Dimensions (L x W) | 22 x 22 mm |
| For Use With (Application) | Microscope, Histology, Cytology, Hematology, Microbiology |
| Quantity | 1 oz./Pk. |