missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Square Cover Glasses

Catalog No. 12541039CA
Change view
Click to view available options
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
0.19 to 0.23 mm (#2)
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
25 x 25 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
12541039CA 0.13 to 0.17 mm (#1) 25 x 25 mm
12541013CA 0.16 to 0.19 mm (#1.5) 18 x 18 mm
12541015CA 0.13 to 0.17 mm (#1) 22 x 22 mm
12541016CA 0.16 to 0.19 mm (#1.5) 22 x 22 mm
12541017CA 0.19 to 0.23 mm (#2) 22 x 22 mm
12541040CA 0.19 to 0.23 mm (#2) 25 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12541039CA missing translation for 'mfr' Fisherbrand™ missing translation for 'supplierNo' 25X251602811T

Made of the finest optical borosilicate glass, with uniform thickness and size.

These cover glasses feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.

  • Corrosion-resistant
  • Made of colorless borosilicate glass
  • Lint-free and ready for use

Specifications

Shape Square
Material Borosilicate Glass
Length (Metric) 25 mm
Width (Metric) 25 mm
Thickness (Metric) 0.13 to 0.17 mm (#1)
Dimensions (L x W) 25 x 25 mm
For Use With (Application) Microscope, Histology, Cytology, Hematology, Microbiology
Quantity 1 oz./Pk.