missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Spoke Pulley

Catalog No. S83618
Change view
Click to view available options
Spoke Pulley; Diameter: 6.35 cm (2.5 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S83618 Spoke Pulley; Diameter: 6.35 cm (2.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83618 Supplier Eisco™ Supplier No. SPKP14

The Spoke Pulley allows for high speed and low friction movement, ideal for use with photogates.

  • 9 in. high-speed, low-friction spoke pulley
  • Pulley is mounted on a free running ball bearing
  • Mounted on a removable rod with threads (5.5 x 3/8 in.)
  • Wheel has a diameter of 2.5 in., and is 1/8 in. thick

Specifications

Diameter (English) Outer Pan 2.5 in.
Diameter (Metric) Outer Pan 6.35 cm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
For Use With (Application) High Speed and Low Friction Movement
Capacity 13.6 kg
Description Mounted on a Free Running Ball Bearing
Display Type Analog
Type Pulley, Spoke
Legal for Trade No
Length (English) 9 in.
Length (Metric) 22.9 cm
Show More Show Less