missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design Splinter Tweezer Forceps with Guide Pins, Extra-Fine Tips, Smooth Jaws
Surgical Design™ Splinter Forceps are multi-purpose forceps used in first aid, research experiments, general surgery and more. The advantageous fine tips are primarily used to extract small, foreign objects on the surface of the skin. It is also used for handling bandages, sutures, cotton/gauze, and more.
$68.73 - $89.18
Specifications
| No. per Pack | 12 |
|---|---|
| Material | Surgical Grade Stainless Steel |
| Product Type | Forceps, Splinter, Fine-point |
| Finish | High Polish |
| Grade | Premium |
| Catalog Number | Mfr. No. | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Tip Style | Price | Quantity & Availability | ||||
|
22079761
|
Surgical Design
257P |
11.43 cm | Straight, Smooth |
Each for $68.73
Dozen of 12 Each for $824.76
|
|
||||
|
22079762
|
Surgical Design
25755P |
13.97 cm | Straight, Smooth |
Each for $75.55
Dozen of 12 Each for $906.60
|
|
||||
|
22079763
|
Surgical Design
25765P |
16.51 cm | Straight, Smooth |
Each for $82.36
Dozen of 12 Each for $988.32
|
|
||||
|
22079764
|
Surgical Design
257PC |
11.43 cm | Curved, Smooth |
Each for $75.55
Dozen of 12 Each for $906.60
|
|
||||
|
22079765
|
Surgical Design
25755PC |
13.97 cm | Curved, Smooth |
Each for $82.36
Dozen of 12 Each for $988.32
|
|
||||
|
22079766
|
Surgical Design
25765PC |
16.51 cm | Curved, Smooth |
Each for $89.18
Dozen of 12 Each for $1,070.16
|
|
||||
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Used in variety of applications
- Easy and effortless grasping of fine tissue
- Lightweight and portable
- Guide pin for precision work
- Unbelievable Workmanship – Guaranteed Free From Defect
- High polish finish
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
- Available in various sizes and curvatures
Certifications
ASTM, ISO 9001, cGMP
Specifications
| 12 | |
| Forceps, Splinter, Fine-point | |
| Premium | |
| Guide Pin |
| Surgical Grade Stainless Steel | |
| High Polish | |
| Multipurpose | |
| Fine-tip |