missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design Splinter Tweezer Forceps with Guide Pins, Extra-Fine Tips, Smooth Jaws

Surgical Design™ Splinter Forceps are multi-purpose forceps used in first aid, research experiments, general surgery and more. The advantageous fine tips are primarily used to extract small, foreign objects on the surface of the skin. It is also used for handling bandages, sutures, cotton/gauze, and more.

Supplier:  Surgical Design 25755PC

 View more versions of this product

Catalog No. 22079765



Only null left

Description

Description

  • Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
  • Used in variety of applications
  • Easy and effortless grasping of fine tissue
  • Lightweight and portable
  • Guide pin for precision work
  • Unbelievable Workmanship – Guaranteed Free From Defect
  • High polish finish
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly Tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable
  • Available in various sizes and curvatures

Certifications

ASTM, ISO 9001, cGMP

Specifications

Chemical Identifiers

12
Forceps, Splinter, Fine-point
Premium
Guide Pin
Surgical Grade Stainless Steel
High Polish
Multipurpose
Fine-tip

Specifications

Curved, Smooth
5.5 in.
13.97 cm
High Polish
Multipurpose
Fine-tip
12
Surgical Grade Stainless Steel
Forceps, Splinter, Fine-point
Premium
Guide Pin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions