missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design Splinter Tweezer Forceps with Guide Pins, Extra-Fine Tips, Smooth Jaws
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Used in variety of applications
- Easy and effortless grasping of fine tissue
- Lightweight and portable
- Guide pin for precision work
- Unbelievable Workmanship – Guaranteed Free From Defect
- High polish finish
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
- Available in various sizes and curvatures
Certifications
ASTM, ISO 9001, cGMP
Specifications
Specifications
| Tip Style | Curved, Smooth |
| No. per Pack | 12 |
| Design | High Polish |
| Length (English) | 6.5 in. |
| Material | Surgical Grade Stainless Steel |
| Length (Metric) | 16.51 cm |
| Product Type | Forceps, Splinter, Fine-point |
| Finish | High Polish |
| Grade | Premium |
| For Use With (Application) | Multipurpose |
| Show More |