missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ SpillEx Absorbent Floor Pad

Absorb spills quickly with this disposable, super-absorbing floor cloth that takes care of liquid spills in minutes. Vileda Professional - The ideal solution for spill pickup or equipment leaking. One SpillEx absorbs and holds up to 1,200 mL of water and up to 500 mL of NaCl 0.9% (similar to urine), and will not drip when lifting.

$110.24 - $1,482.16

Specifications

Absorbancy Water: 1200 mL, NaCl 0.9%: up to 500 mL
Color White
Material Polymer, Polyethylene
Type Absorbent Pad
Length (English) 20 in.
View More Specs

Products 3
Catalog Number Mfr. No. For Use With (Application) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Application) Price Quantity & Availability  
19200790
View Documents Promotion Details
Vileda Professional™
150738
Cleanroom
Pack of 10 Each for $110.24
Case of 10 Pack for $921.50
Only null left
 
19200719
View Documents Promotion Details
Vileda Professional™
146760
General Environments
Case of 200 Each for $1,402.80
Only null left
 
19200791
View Documents Promotion Details
Vileda Professional™
150739
Cleanroom, Gamma Irradiate
Case of 50 Each for $1,482.16
Only null left
 
Description

Description

Absorb spills quickly with this disposable, super-absorbing floor cloth that takes care of liquid spills in minutes. Vileda Professional - The ideal solution for spill pickup or equipment leaking. One SpillEx absorbs and holds up to 1,200 mL of water and up to 500 mL of NaCl 0.9% (similar to urine), and will not drip when lifting.

  • Highly absorbent pad ideal for removal of water based spills
  • Ultra-thin construction moves excess liquid quickly to absorbent core
  • Water-impermeable film on back side allows no-touch removal after use
  • High concentration of super absorbent particles for holding high volume of liquid without dripping
  • One pad absorbs up to 41 oz. of water and up to 17 oz. NaCl 0.9% (similar to urine)
  • Will not drip when lifting and moving, as SpillEx transforms liquid to a gel
  • Ideal for picking up a spillage already on the floor or for use to collect dripping from equipment above the floor
Specifications

Specifications

Water: 1200 mL, NaCl 0.9%: up to 500 mL
Polymer, Polyethylene
20 in.
15 in.
White
Absorbent Pad
50 cm
38 cm
Videos
SDS
Documents

Documents