missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ SpillEx Absorbent Floor Pad

Catalog No. 19200791
Change view
Click to view available options
For Use With (Application):
Cleanroom
Cleanroom, Gamma Irradiate
General Environments
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19200791 Cleanroom, Gamma Irradiate
19200790 Cleanroom
19200719 General Environments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19200791 Supplier Vileda Professional™ Supplier No. 150739
Only null left

Absorb spills quickly with this disposable, super-absorbing floor cloth that takes care of liquid spills in minutes. Vileda Professional - The ideal solution for spill pickup or equipment leaking. One SpillEx absorbs and holds up to 1,200 mL of water and up to 500 mL of NaCl 0.9% (similar to urine), and will not drip when lifting.

  • Highly absorbent pad ideal for removal of water based spills
  • Ultra-thin construction moves excess liquid quickly to absorbent core
  • Water-impermeable film on back side allows no-touch removal after use
  • High concentration of super absorbent particles for holding high volume of liquid without dripping
  • One pad absorbs up to 41 oz. of water and up to 17 oz. NaCl 0.9% (similar to urine)
  • Will not drip when lifting and moving, as SpillEx transforms liquid to a gel
  • Ideal for picking up a spillage already on the floor or for use to collect dripping from equipment above the floor

Specifications

Absorbancy Water: 1200 mL, NaCl 0.9%: up to 500 mL
Color White
Material Polymer, Polyethylene
Type Absorbent Pad
For Use With (Application) Cleanroom, Gamma Irradiate
Length (English) 20 in.
Length (Metric) 50 cm
Width (English) 15 in.
Width (Metric) 38 cm