missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Pads and Rolls
Eight layers of fine fiber polypropylene increase wicking while maintaining superior strength
$135.91 - $344.82
Specifications
| Material | Polypropylene |
|---|---|
| Type | Premium Sorbent Pad |
| For Use With (Application) | Absorbs any oil or hydrocarbon |
| Catalog Number | Mfr. No. | Capacity (English) | Color | Weight Capacity | Weight (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Color | Weight Capacity | Weight (English) | Price | Quantity & Availability | ||
|
19066602
|
FyterTech Nonwovens
M75 |
34 gal. | Blue | Double-weight | 17 lb. |
Case of 100 Each for $142.33
|
|
||
|
19066601
|
FyterTech Nonwovens
M72 |
30 gal. | Blue | Medium-weight | 12.5 lb. |
Case of 125 Each for $173.56
|
|
||
|
19066600
|
FyterTech Nonwovens
M70 |
36 gal. | Blue | Single-weight | 19 lb. |
Case of 500 Each for $140.25
|
|
||
|
19066604
|
FyterTech Nonwovens
M78 |
64 gal. | Blue | Double-weight | 31 lb. |
Case of 50 Each for $344.82
|
|
||
|
19066635
|
FyterTech Nonwovens
Z70 |
32 gal. | White | Single-weight | 18 lb. |
Case of 200 Each for $135.91
|
|
||
Description
Use Premium pads and roll for extended use and high durability; economy for quick one-time applications.
- Distinctive “interlocking” sprocket bond eliminates separation of the fabric, while leaving more surface area to absorb liquids
- Premium sorbents are bonded every 4 in. (10.2cm); economy sorbents bonded every 8 in. (20.3cm)
- All pads perforated vertically for a more flexible fit in tight, narrow spaces
- All rolls are perforated horizontally every 12 in. (30.5cm) and vertically down the center of the roll, enabling a customized fit for any size spill
- Pads best for smaller spills on land or water; place under or around machinery, leaking container or for quick wiping applications
- Rolls best for use in assembly areas, production area, around leaking machinery or along shore lines, where length of spill can vary
Specifications
| Polypropylene | |
| Premium Sorbent Pad | |
| Absorbs any oil or hydrocarbon |