missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Pads and Rolls
Description
Use Premium pads and roll for extended use and high durability; economy for quick one-time applications.
- Distinctive “interlocking” sprocket bond eliminates separation of the fabric, while leaving more surface area to absorb liquids
- Premium sorbents are bonded every 4 in. (10.2cm); economy sorbents bonded every 8 in. (20.3cm)
- All pads perforated vertically for a more flexible fit in tight, narrow spaces
- All rolls are perforated horizontally every 12 in. (30.5cm) and vertically down the center of the roll, enabling a customized fit for any size spill
- Pads best for smaller spills on land or water; place under or around machinery, leaking container or for quick wiping applications
- Rolls best for use in assembly areas, production area, around leaking machinery or along shore lines, where length of spill can vary
Specifications
Specifications
| Color | White |
| Capacity (English) | 32 gal. |
| Capacity (Metric) | 121.1 L |
| Material | Polypropylene |
| Type | Premium Sorbent Pad |
| For Use With (Application) | Absorbs any oil or hydrocarbon |
| Weight Capacity | Single-weight |
| Dimensions (L x W) | 18 x 16 in. (45.72 x 40.6 cm) |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Show More |