missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Haz Mat Grab & Go Spill Kit
Haz mat sorbents; easy to use and store
$96.74 - $145.00
Specifications
| Type | Spill Kit |
|---|
Includes:
- Twenty single-weight 16 x 18 in. haz mat pads (HY-70)
- Three 3 in. x 4 ft. haz mat socks
- One pair of nitrile gloves
- Disposal bag
- Clear zipper bag
| Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
|
28-706-27
|
FyterTech Nonwovens
JV205304 |
15.14 L | (3) 12 x 12 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks, 1 pair of nitrile gloves, disposal bag, clear zipper bag, 1 x 5 gal. plastic bucket with snap on lid (Not UN-Certified), 1 pair splash goggles, 1 emergency response guidebook |
Each for $145.00
|
|
||||
|
19-021-712
|
FyterTech Nonwovens
2053BG |
19 L | (20) single weight 16 x 18 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks , 1 pair Nitrile gloves, 1 disposal bag, 1 clear zipper bag |
Each for $96.74
|
|
||||
Description
- Contain a variety of spill response materials and equipment specifically designed to meet your needs
- Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
- Zipper Bag keeps sorbents clean and protected when not in use
Specifications
| Spill Kit |