missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Haz Mat Grab & Go Spill Kit
Haz mat sorbents; easy to use and store
Supplier: FyterTech Nonwovens 2053BG
Includes:
- Twenty single-weight 16 x 18 in. haz mat pads (HY-70)
- Three 3 in. x 4 ft. haz mat socks
- One pair of nitrile gloves
- Disposal bag
- Clear zipper bag
Description
- Contain a variety of spill response materials and equipment specifically designed to meet your needs
- Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
- Zipper Bag keeps sorbents clean and protected when not in use
Specifications
| 5 gal. | |
| Spill Kit | |
| (20) single weight 16 x 18 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks , 1 pair Nitrile gloves, 1 disposal bag, 1 clear zipper bag | |
| 13.4 x 25.25 in. (34.03 x 64.13 cm) | |
| 34.03 cm | |
| 64.13 cm | |
| 2.26 kg |
| 19 L | |
| To use and store, clear bag is easy to handle and carry and keeps the contents both visible to the spill responder | |
| 7.75 in. | |
| 13.4 in. | |
| 25.25 in. | |
| 5 lb. |