missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Haz Mat Grab & Go Spill Kit
Haz mat sorbents; easy to use and store
Supplier: FyterTech Nonwovens JV205304
Includes:
- Twenty single-weight 16 x 18 in. haz mat pads (HY-70)
- Three 3 in. x 4 ft. haz mat socks
- One pair of nitrile gloves
- Disposal bag
- Clear zipper bag
Description
- Contain a variety of spill response materials and equipment specifically designed to meet your needs
- Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
- Zipper Bag keeps sorbents clean and protected when not in use
Specifications
| 4 gal. | |
| Spill Kit | |
| 9 lb. |
| 15.14 L | |
| (3) 12 x 12 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks, 1 pair of nitrile gloves, disposal bag, clear zipper bag, 1 x 5 gal. plastic bucket with snap on lid (Not UN-Certified), 1 pair splash goggles, 1 emergency response guidebook | |
| 4 kg |