missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Specialty Waters

Manufactured, packaged and tested to exacting standards, these specialty waters are highly purified low TOC water in 1L bottles or 4L glass jugs.
$617.18 - $666.18
Specifications
| Color | Amber |
|---|---|
| Includes | Filled with TOC Water |
| Material | Glass |
| Certifications/Compliance | Certified to contain < 50 ppb Total Organic Carbon |
| Closure Included | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
5005728194
![]() |
Thermo Scientific™
11201A/CTOC |
1000 mL |
Case of 12 Each for $617.18
|
|
|||||
12100350
![]() |
Thermo Scientific™
111 04A/C TOC |
4000 mL |
Case of 4 Each for $666.18
|
|
|||||
Description
Manufactured and packaged and tested to exacting standards, Thermo Scientific™ Specialty Waters are highly purified Low TOC Water in 1L bottles or 4L glass jugs. Thermo Scientific products for Total Organic Carbon (TOC) analysis include sampling and storage containers, autosampler compatible vials and culture tubes as well as low TOC water.
- Packaged in pre-cleaned amber glass containers inside Class 10 environment
- Purity exceeds 17 MegaOhm resistivity
- Low organic and inorganic impurities at time of packaging
- Processing includes reverse osmosis, activated carbon, and ultraviolet TOC reduction
- Filtered to 0.1 micron through hydrophobic membrane filters
- Certified to contain less-than50 ppb TOC
Specifications
| Amber | |
| Glass | |
| Yes | |
| PTFE/Silicone |
| Filled with TOC Water | |
| Certified to contain < 50 ppb Total Organic Carbon | |
| Bottle |