missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Specialty Waters
GREENER_CHOICE

Catalog No. 5005728194
Change view
Click to view available options
Capacity (Metric):
1000 mL
4000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
5005728194 1000 mL
12100350 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 5005728194 Supplier Thermo Scientific™ Supplier No. 11201A/CTOC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured, packaged and tested to exacting standards, these specialty waters are highly purified low TOC water in 1L bottles or 4L glass jugs.

Manufactured and packaged and tested to exacting standards, Thermo Scientific™ Specialty Waters are highly purified Low TOC Water in 1L bottles or 4L glass jugs. Thermo Scientific products for Total Organic Carbon (TOC) analysis include sampling and storage containers, autosampler compatible vials and culture tubes as well as low TOC water.

  • Packaged in pre-cleaned amber glass containers inside Class 10 environment
  • Purity exceeds 17 MegaOhm resistivity
  • Low organic and inorganic impurities at time of packaging
  • Processing includes reverse osmosis, activated carbon, and ultraviolet TOC reduction
  • Filtered to 0.1 micron through hydrophobic membrane filters
  • Certified to contain less-than50 ppb TOC

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.7 in.
Includes Filled with TOC Water
Material Glass
No. per Case 12
Closure Included Yes
Height (Metric) 205.74 mm
Height (English) 8.1 in.
Closure Liner PTFE/Silicone
Closure Size 33-430 mm
Diameter (Metric) 93.98 mm
Capacity (English) 32 oz.
Certifications/Compliance Certified to contain < 50 ppb Total Organic Carbon
Product Type Bottle
Show More Show Less