missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Specialty Glass Column: Glass Coarse Frit

Described in US EPA Protocol - Fill columns with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses

$195.03 - $259.06

Specifications

For Use With (Application) LPLC
Material Glass (Frit), PTFE (Stopcock)
Packaging Quantity 1
Type Frit
View More Specs

Products 4
Catalog Number Mfr. No. Size Description Diameter (Metric) Outer Price Quantity & Availability  
Catalog Number Mfr. No. Size Description Diameter (Metric) Outer Price Quantity & Availability  
111010774
View Documents Promotion Details
MilliporeSigma™ Supelco™
64752
Overall Length: 415 mm Specialty Glass Column 13 mm
Each for $207.45
Only null left
 
111010458
View Documents Promotion Details
MilliporeSigma™ Supelco™
64756
Overall Length: 415 mm Specialty Glass Column (SJ Inlet Joint) 13 mm
Each for $259.06
Only null left
 
111010736
View Documents Promotion Details
MilliporeSigma™ Supelco™
64753U
Overall Length: 515 mm Specialty Glass Column 22 mm
Each for $195.03
Only null left
 
111010687
View Documents Promotion Details
MilliporeSigma™ Supelco™
64755
Overall Length: 515 mm Specialty Glass Column 25 mm
Each for $199.53
Only null left
 
Description

Description

Specifications

Specifications

LPLC
Glass (Frit), PTFE (Stopcock)
1
Frit
Videos
SDS
Documents

Documents