missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-624 Capillary GC Column, df 1.4 μm

Catalog No. 111020748
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111020748 30 m
111003085 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111020748 Supplier MilliporeSigma™ Supelco™ Supplier No. 24255

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples. USP Code: This column meets USP G43 requirements. Phase: Bonded. Proprietary Temp. Limits:. =0.53 mm I.D.: Subambient to 230 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1.4 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Intermediate Polarity
USP Type G43
Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SPB
Max. Temperature (Metric) Subambient to 230°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 250°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC