missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-608 Capillary GC Column, df 0.50 μm
Description
Application: This column is specially tested with low concentrations of 18 chlorinated pesticides, using an ECD detector. In addition to selectivity and efficiency, it is also tested to ensure minimum breakdown of 4,4'-DDT and endrin. This column is also suitable for use in herbicide analyses. USP Code: None Phase: Bonded. Proprietary Temp. Limits: Subambient to 300 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.50 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Intermediate Polarity |
| USP Type | None |
| Stationary Phase | Proprietary |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.53 mm |
| Product Line | SPB |
| Show More |
SPB is a registered trademark of Sigma-Aldrich Co. LLC