missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-50 Capillary GC Column, df 0,25 μm

Catalog No. 111003474
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111003474 0.32 mm
111003462 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003474 Supplier MilliporeSigma™ Supelco™ Supplier No. 24187

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Useful for analyses of polar analytes and provides useful confirmational information.

Application: This column has the highest phenyl content of the common phenyl-containing series of phases. The column is useful for analyses of polar analytes and provides useful confirmational information. It also offers additional selectivity for polynuclear aromatic hydrocarbon isomers over columns with lower phenyl content. USP Code: This column meets USP G3 requirements. Phase: Bonded. Poly(50% diphenyl/50% dimethyl siloxane). Temp. Limits:. 30 C to 310 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type G3
Stationary Phase 50% Diphenyl/50% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line SPB
Max. Temperature (Metric) 30°C to 310°C (isothermal or programmed)
Temperature Range (Metric) 30°C to 310°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC