missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, df 5 μm

Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.

Supplier:  MilliporeSigma™ Supelco™ 25351

 View more versions of this product

Catalog No. 111006574


Only null left
Explore available promotions

Description

Description

Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)
Specifications

Specifications

0.53 mm
SPB
5 μm
Fused Silica
Capillary GC
Gas Chromatography (GC)
60 m
Poly(5% diphenyl/95% dimethyl siloxane)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

SPB is a registered trademark of Sigma-Aldrich Co. LLC