missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB-20 Capillary GC Column, df 1 μm

Catalog No. 111008186
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111008186 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008186 Supplier MilliporeSigma™ Supelco™ Supplier No. 24196U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the analysis of aromatic analytes.

Application: This column has intermediate polarity due to the higher (20%) phenyl content, producing a different elution order of polar compounds for confirmational information. It is often used for analyses of aromatic analytes. USP Code: This column meets USP G32 requirements. Phase:. Bonded. Poly(20% diphenyl/80% dimethyl siloxane) Temp. Limits:. -25 C to 300 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type G32
Stationary Phase 20% Diphenyl/80% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SPB
Max. Temperature (Metric) -25°C to +300°C (isothermal or programmed)
Temperature Range (Metric) -25°C to 300°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC