missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-1000 Capillary GC Column, df 0.50 μm
Description
Application: The incorporation of acid functional groups into the phase lends an acidic character to this column, useful for analyses of volatile acidic compounds. It offers great performance for analyses of glycols. It is the recommended column for ethylene glycol analysis. USP Code: This column meets USP G25 and G35 requirements. Phase: Bonded. Acid-modified poly(ethylene glycol). Temp. Limits: 60°C to 200°C (isothermal) or 220°C (programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.50 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Polar |
| USP Type | G25, G35 |
| Stationary Phase | 100% Polyethylene Glycol - Acid Modified |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.53 mm |
| Product Line | SPB |
| Show More |
SPB is a registered trademark of Sigma-Aldrich Co. LLC