missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-1 Capillary GC Column, df 5 μm

Numéro de catalogue. p-7189957
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Diameter (Metric) Inner
111008200 30 m 0.32 mm
111006660 60 m 0.32 mm
111008858 15 m 0.53 mm
111016241 30 m 0.53 mm
111006572 60 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 111008200 Fournisseur MilliporeSigma™ Supelco™ Code fournisseur 24296
Il en reste null

Used for traditional general purpose applications, where a non-polar column is required.

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase:. Bonded. Poly(dimethyl siloxane) Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)

Spécifications

USP Type G1, G2, G9
Diameter (Metric) Inner 0.32 mm
Product Line SPB
Max. Temperature -60°C to +300°C (isothermal or programmed)
Type Capillary GC
For Use With (Application) Gas Chromatography (GC)
Film Thickness 5 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Poly(dimethyl siloxane)
Polarity Non-Polar
Afficher plus de résultats Afficher moins de résultats

SPB is a registered trademark of Sigma-Aldrich Co. LLC