missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-1 Capillary GC Column, df 1 μm
Specifications
Specifications
| For Use With (Application) | Traditional, General Purpose Separations Analysis |
| Film Thickness | 1 μm |
| Length (Metric) | 60 m |
| Material | Fused Silica |
| Polarity | Nonpolar |
| Description | Beta Value: 80 |
| USP Type | G1, G2, G9 |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
SPB is a registered trademark of Sigma-Aldrich Co. LLC