missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-1 Capillary GC Column, df 1 μm
Used for traditional general purpose applications, where a non-polar column is required.
Supplier: MilliporeSigma™ Supelco™ 25417
Description
Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase:. Bonded. Poly(dimethyl siloxane) Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)Specifications
| 0.53 mm | |
| Capillary GC | |
| -60°C to +300°C (isothermal or programmed) | |
| 1 μm | |
| Fused Silica | |
| Non-Polar |
| G1, G2, G9 | |
| SPB | |
| Gas Chromatography (GC) | |
| 30 m | |
| Poly(dimethyl siloxane) |
SPB is a registered trademark of Sigma-Aldrich Co. LLC