missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-1 Capillary GC Column, df 1.2 μm

Catalog No. 111003983
Change view
Click to view available options
Length (Metric):
10 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111003983 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003983 Supplier MilliporeSigma™ Supelco™ Supplier No. 24134U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for traditional general purpose applications, where a non-polar column is required.

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase:. Bonded. Poly(dimethyl siloxane) Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1.2 μm
Length (Metric) 10 m
Material Fused Silica
Packing Material Poly(dimethyl siloxane)
Polarity Non-Polar
USP Type G1, G2, G9
Type Capillary GC
Diameter (Metric) Inner 0.20 mm
Product Line SPB
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC