missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Mason Jar Wide-Mouth Bottles
Heavy-duty, leakproof storage.
$174.80 - $258.70
Specifications
| Color | Translucent |
|---|---|
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Color | Translucent |
| Neck Finish | 53-415 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
|
1181513B
|
Bel-Art™
F109140000 |
946 mL | 100 mm | 178 mm |
Pack of 6 Each for $258.70
Case of 4 Pack for $1,034.80
|
|
|||
|
1181513C
|
Bel-Art™
F109150000 |
1900 mL | 125 mm | 213 mm |
Pack of 3 Each for $196.60
Case of 4 Pack for $786.40
|
|
|||
|
1181513A
|
Bel-Art™
F109130000 |
500 mL | 81 mm | 135 mm |
Pack of 6 Each for $178.50
Case of 4 Pack for $714.00
|
|
|||
|
1181513D
|
Bel-Art™
F109160000 |
3800 mL | 149 mm | 286 mm |
Pack of 2 Each for $230.50
Case of 3 Pack for $691.50
|
|
|||
|
1181513E
|
Bel-Art™
F109170000 |
7600 mL | 188 mm | 334 mm |
Each for $174.80
Case of 6 Each for $1,048.80
|
|
|||
Description
- Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
- Translucent and chemical resistant
- Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
- Standard 70 mm, G-threaded necks
- Autoclavable at 121°C (250°F), loosen cap when autoclaving
Specifications
| Translucent | |
| Non-sterile | |
| 53-415 | |
| Reusable | |
| Wide, Threaded | |
| Wide Mouth Bottle | |
| 53 to 415 mm | |
| Autoclavable |
| Polypropylene | |
| Translucent | |
| Yes | |
| No | |
| Cylindrical | |
| Polypropylene | |
| Screw Cap |