missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Mason Jar Wide-Mouth Bottles
Heavy-duty, leakproof storage.
Supplier: Bel-Art™ F109130000
Description
- Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
- Translucent and chemical resistant
- Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
- Standard 70 mm, G-threaded necks
- Autoclavable at 121°C (250°F), loosen cap when autoclaving
Chemical Identifiers
| Translucent | |
| Non-sterile | |
| 53-415 | |
| Reusable | |
| Wide, Threaded | |
| Wide Mouth Bottle | |
| 53 to 415 mm | |
| Autoclavable |
| Polypropylene | |
| Translucent | |
| Yes | |
| No | |
| Cylindrical | |
| Polypropylene | |
| Screw Cap |
Specifications
| 17 oz., 500 mL | |
| 17 oz. | |
| Polypropylene | |
| Translucent | |
| Yes | |
| No | |
| Cylindrical | |
| Wide Mouth Bottle | |
| 53 to 415 mm | |
| Screw Cap |
| 500 mL | |
| Translucent | |
| Non-sterile | |
| 53-415 | |
| Reusable | |
| Wide, Threaded | |
| 135 mm | |
| Polypropylene | |
| 81 mm | |
| Autoclavable |