missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SP™-2560 Capillary GC Column, df 0.20 μm
Description
Application: This highly polar biscyanopropyl column was specifically designed for detailed separation of geometricpositional (cis/trans) isomers of fatty acid methyl esters (FAMEs). It is extremely effective for FAME isomer applications. USP Code: This column meets USP G5 requirements. Phase:. Non-bonded. Poly(biscyanopropyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 100 m |
| Material | Fused Silica |
| Polarity | Polar |
| USP Type | G5 |
| Stationary Phase | Biscyanopropyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | SP |
| Show More |
SP is a registered trademark of Sigma-Aldrich Co. LLC