missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SP™-2340 Capillary GC Column, df 0.20 μm
Capillary column coated with SP™-2340 stationary phase may be used in gas chromatographic analysis and separation of cis/trans isomeric fatty acids.
Supplier: MilliporeSigma™ Supelco™ 24076
Description
Application: This non-bonded column offers the highest polarity in its class. As with all general purpose biscyanopropyl columns, it is highly effective for both high and low temperature separations of geometric isomers of fatty acid methyl esters (FAMEs), dioxins, carbohydrates, and aromatic compounds. USP Code: This column meets USP G5 requirements. Phase:. Non-bonded. Poly(biscyanopropyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)Specifications
| 0.32 mm | |
| Capillary GC | |
| Subambient to 250°C (isothermal or programmed) | |
| 0.20 μm | |
| Fused Silica |
| G5 | |
| SP | |
| Gas Chromatography (GC) | |
| 60 m | |
| Poly(biscyanopropyl siloxane) |
SP is a registered trademark of Sigma-Aldrich Co. LLC