missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SP™-2330 Capillary GC Column, df 0.20 μm
Capillary column of SP™-2330 is suitable for being used in gas-liquid chromatography (GLC), used for separation of partially methylated alditol acetates.
Supplier: MilliporeSigma™ Supelco™ SGMA24073
Description
Application: Supelco offers the broadest range of biscyanopropyl phases in the industry. This column is a highly specialized column that offers both polar and polarizable features due to the substitution of biscyanopropyl and phenyl groups onto the polymer backbone. It can be used for both high and low temperature separations for analytes such as geometric isomers of fatty acid methyl esters (FAMEs), dioxins, and aromatic compounds. USP Code: This column meets USP G8 requirements. Phase:. Non-bonded. Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)Specifications
| 0.32 mm | |
| Capillary GC | |
| Subambient to 250°C (isothermal or programmed) | |
| 0.20 μm | |
| Fused Silica | |
| Polar |
| G8 | |
| SP | |
| Gas Chromatography (GC) | |
| 30 m | |
| Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane) |
SP is a registered trademark of Sigma-Aldrich Co. LLC