missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout
Temperature controlled packaging solution.
$2,199.61 - $2,344.36
Specifications
| Type | Insulated Shipper with Summer Packout Configuration |
|---|---|
| Material | Expanded Polystyrene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Temperature Range (Metric) | Price | Quantity & Availability | ||||
|
03531708
|
Sonoco™
E5C2S |
4.5 L | CRT: 15° to 25°C |
Case of 12 Each for $2,199.61
|
|
||||
|
03531712
|
Sonoco™
E18C2S |
18.2 L | CRT: 15° to 25°C |
Case of 8 Each for $2,344.36
|
|
||||
Description
- Summer packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
| Insulated Shipper with Summer Packout Configuration | |
| Expanded Polystyrene |