missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout

Catalog No. 03531712
Change view
Click to view available options
Capacity (Metric):
4.5 L
18.2 L
Temperature Range (Metric):
CRT: 15° to 25°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Range (Metric)
03531712 18.2 L CRT: 15° to 25°C
03531708 4.5 L CRT: 15° to 25°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03531712 Supplier Sonoco™ Supplier No. E18C2S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature controlled packaging solution.

  • Summer packout configuration
  • Positioned as low material packaging cost solution
  • Offers various sizes, temperature ranges and flexibility
  • Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
  • Simple and error-free
  • Utilizes four EPS container sizes
  • Pre-Qualified to ISCsilver ambient profile
  • Zero Bench Time refrigerant design
  • Expanded polystyrene insulation
  • Low packaging material cost
  • Simple designs
  • Air flow channels built into EPS, allows for less refrigerant needed in each packout

Duration

  • Refrigerated and CRT: Minimum of two days
  • Frozen: Minimum of four days

Shipping pharmaceuticals, clinical treatments and diagnostic samples

Specifications

Quantity 8 Pallets
Width (Metric) Exterior 483 mm
Length (English) Exterior 20.5 in.
Width (English) Exterior 19 in.
Length (Metric) Exterior 521 mm
Height (English) Exterior 20.7 in.
Type Insulated Shipper with Summer Packout Configuration
Dimensions (L x W x H) Exterior 521 x 483 x 527 mm
Height (Metric) Exterior 527 mm
Capacity (English) 4.8 gal.
Weight (English) 28.8 lb.
Weight (Metric) 13.1 kg
Capacity (Metric) 18.2 L
Temperature Range (Metric) CRT: 15° to 25°C
Material Expanded Polystyrene
Show More Show Less