missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout
Description
- Summer packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
Specifications
| Quantity | 12 Pallets |
| Width (Metric) Exterior | 400 mm |
| Length (English) Exterior | 16.7 in. |
| Width (English) Exterior | 15.7 in. |
| Length (Metric) Exterior | 425 mm |
| Height (English) Exterior | 16.26 in. |
| Type | Insulated Shipper with Summer Packout Configuration |
| Dimensions (L x W x H) Exterior | 424 x 400 x 413 mm |
| Height (Metric) Exterior | 413 mm |
| Capacity (English) | 1.18 gal. |
| Show More |